Inclusive System Toilet Dispensers with Core Catcher


£27.99 Inc VAT (20%)

See all variants from £27.99

Description

• Holds two Katrin System Toilet Rolls (1600 sheets in total)
• Can be refilled while the second roll is in use, so tissue is always available

Feature Attributes

Capacity:
2 Toilet Rolls
Type:
Toilet Roll Dispenser
Series:
INCLUSIVE
Material:
Plastic
Depth:
174 mm
Height:
402 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome