SmartOne Toilet Roll Dispensers


£65.99 Inc VAT (20%)

See 2 Product Variants
£65.99

Description

The Tork SmartOne® Toilet Roll Dispenser offers an eco-friendly solution for high-traffic washroom maintenance. Using single-sheet dispensing, it cuts paper use by 40%, minimizing costs and environmental impact. With a high-capacity design, it serves more users per roll, reducing refill frequency. Ideal for busy commercial spaces and public facilities, its robust construction and lock prevent pilferage. This dispenser provides a modern, efficient, and secure answer to the challenges of maintaining clean and well-supplied washrooms in demanding environments.

Features and Benefits
• High-capacity design for reduced maintenance and increased efficiency
• Single-sheet dispensing minimizes paper consumption
• Enhanced hygiene with touch-only usage by guests
• Locking feature ensures roll protection
• Ideal solution for high-traffic washrooms, combining efficiency and security

Feature Attributes

Dispensing Method:
Manual
Length:
269 mm
Type:
Tissue Roll Dispenser
Series:
SmartOne®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome