Toilet Seat Cover Dispensers


£44.99 Inc VAT (20%)

See all variants from £44.99

Description

The Tork Toilet Seat Cover Dispenser is a hygiene-enhancing solution for washrooms, ensuring cleanliness and efficiency. With one-at-a-time dispensing, the risk of cross-contamination is minimized, as users touch only what they take. This feature, coupled with single-sheet dispensing, reduces waste and promotes responsible usage. Ideal for public restrooms in high-traffic areas like restaurants, hotels, and offices, the dispenser's compact footprint caters to spaces with limitations, offering a practical and functional solution.

Features and Benefits
• One-at-a-time dispensing minimizes cross-contamination
• Efficient usage with single-sheet dispensing, reducing waste
• Ideal for high-traffic areas like restaurants, hotels, and offices
• Compact size accommodates washrooms with limited space

See full description

Feature Attributes

Mount Type:
Freestanding
Width:
580 mm
Dispensing Method:
Manual
Type:
Toilet Seat Cover Dispenser
Height:
315 mm
Length:
423 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome