Deb OxyBac Foam Wash 1L, Pack of 6

Order Code: ZT1333037S

£129.99 Inc VAT (20%)


Description

Bactericidal foaming hand wash for use in any catering, food service, processing and manufacturing environment. Contains a broad spectrum antimicrobial agent that is extremely effect, killing a broad spectrum of bacteria, yeast and viruses. Passes EN1499. Food safe, perfume-free and dye-free formula. Rich cream foam with added moisturiser to leave skin feeling smooth. Highly economical controlled foam dosage provides up to 43% more hand washes compared to standard lotion soap and saves up to 45% on water consumption.

See full description
Specifications for Deb OxyBac Foam Wash 1L, Pack of 6
  • Size
    1L
  • Fragrance
    Perfume-Free