Alkalinity Increaser 1kg 1kg

Order Code: ZT2425653S

£11.99 Inc VAT (20%)
£12.997.5% off

Currently unavailable

Description

Champion Alkalinity Increaser (pH Plus) is used to increase the pH level of your pool when it falls below pH 7.2
Champion Alkalinity Increaser Application: - Test the pH of the water with a test kit. The ideal pH level required is between 7.2 – 7.6. Add 500g of pH Plus per 100m³ of water in soft water areas. Add 1Kg of pH Plus per 100m³ of water in hard water areas. The quantity required will depend on the total alkalinity and calcium hardness level of the water. Add pH Plus every day until the correct pH is achieved. This may take time to achieve so please allow 12-24 hours for complete mixing.
How to Use Champion Alkalinity Increaser: - Mix the required amount of pH Plus directly into water in a plastic container, always adding chemical to water and not water to chemical. Mix to dissolve if required. Once completely dissolved, add to the pool water.
Champion Alkalinity Increaser Storage: - Store in a cool dry place. Do not mix with other chemicals. Always wear suitable gloves and eye protection when handling chemicals.
Champion Alkalinity Increaser Warning: - Contains – Sodium Carbonate - EC LABEL EC No. 207-838-8 - IF IN EYES – Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing. - Causes serious eye irritation. Wash hands thoroughly after handling. - Avoid breathing dust. Wear protective gloves / protective clothes / eye protection & face protection.

See full description
Specifications for Alkalinity Increaser 1kg 1kg
  • Product Type
    Pool & Spa Water Balance
  • Size
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome