Easigrip Non-Scratch Sponge Scourers


Select
£4.29 Inc VAT (20%)


See all variants from £4.29

Description

JanSan® Easigrip Sponge Scourer is an ergonomically designed foam pad, which is really easy to get a good grip of, with a gentle scouring surface on one side. The scouring surface is white but the sponge is colour coded should this be appropriate and whilst being non-abrasive is still highly effective.The sponge side of this product is made with polyurethane, a synthetic material that is flexible and strong. It is less susceptible to tearing and makes cleaning a breeze. It is perfect for use with countertops, dishes, and everyday spills. The light-duty scouring pad is the perfect complement to the sponge. It is great for scouring the residue from pots and pans. It is also flexible, making it great for use on corners that are tough to reach. The scouring pad can scrub walls, railings, floors, desks, and coffee makers.JanSan® Easigrip Non-Scratch Sponge Scourer Features: ·Dual design features both a sponge and a scouring pad ·Polyurethane sponge is durable and effective ·Can be used to scrub walls, railings, floors, desks, coffee makers, stairways, and countertops ·Flexible design is perfect for hard to reach corners ·Ideal for use in commercial kitchens ·A non-abrasive sponge mounted scourer ·Highly effective scourer ·The sponge is ergonomical and easy to gripJanSan® Easigrip Non-Scratch Sponge Scourer Specification: ·Various colours available ·Perfect for trade and domestic use ·Size: 13x7x4cm

Feature Attributes

Material:
Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome