Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Scourers & Sponges
Essentials Assorted Sponge Scourers, Pack of 10
By Spontex
20 Reviews
Order Code:
ZT1029821X
£1.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.33
4.5%
50 - 99
£1.28
8%
100 - 199
£1.22
12%
200 +
£1.17
16%
1
Add to basket
Get it by
Wed, 26th Feb
In Stock
GBP
1.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scourers-and-sponges/essentials-assorted-sponge-scourers-pack-of-10/p/ZT1029821X
Add to quotation
Schedule an order and save 5%
View all Scourers & Sponges
Description
Efficient and versaltile. Ideal for washing up and wiping surfaces.
Assorted. Pack of 10.
Tags:
#BulkDiscount
Specifications
Specifications for Essentials Assorted Sponge Scourers, Pack of 10
Pack Quantity
10
Colour
Green
Blue
Red
Yellow
Type
Scourers
MFR Part No.
15180076
Material
Synthetic
Applications
Dishwashing
Surfaces
Kitchen
Series
Essentials