Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.99 | 0% |
5 - 9 | £5.75 | 4% |
10 - 19 | £5.51 | 8% |
20 - 49 | £5.27 | 12% |
50 + | £5.03 | 16% |
JanSan® Galvanised Round Scourer 48g is a circular scourer made from fine metal mesh, ideal for cleaning burnt-on stains from grills, barbeques and metal pans. Do not use on non-stick and delicate surfaces.JanSan® Galvanised Round Scourer 40g Features: ·Galvanised metal scourers remove stubborn burnt-on foodstuffs and grease from metal surfaces with ease. ·Ideal for BBQ’s, baking trays and grill pans ·DO NOT use on nonstick or delicate surfaces. ·A circular scourer made from fine metal mesh, ideal for cleaning burnt-on stains from grills, barbeques and metal pans. ·Galvanised Steel Scourers ·Extra large size ·Heavy weight 48 grams ·Catering grade ·Ideal for industrial & trade applications ·Individual Pack Quantity: 10 Scourers