Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Cleaning Hardware
/
Cleaning Cloths & Sponges
/
Scourers & Sponges
Hover to enlarge the image
Stainless Steel Scourers - Pack of 10
By
Clena
Order Code:
ZT1332504S
MPN:
DC9454
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
View all Scourers & Sponges
Product Description
Circular scourers made from stainless steel for all-round use in catering environments
Specifications
Pack Quantity
10
Shape
Circular
Material
Stainless Steel
Product Type
Scourers
Tags:
#BulkDiscount
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 8th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome