322mm Professional Stiff Hand Brushes


£8.29 Inc VAT (20%)

See 4 Product Variants
£8.29

Description

Manufactured from polypropylene with stiff polyester bristles, these banister hand brushes are suited for general purpose cleaning. With a length of 322mm, each brush is lightweight and possesses a cranked handle to keep the users hands away from the work surface and allow for easier control. The brushes are available in either blue, red, yellow or green to suit your preference.

Features and Benefits
• Lightweight and agile for easy wielding
• Cranked handle bolsters user comfort and keeps users hands away from the work surface
• Available in four colourways to suit your needs and preferences
• Filled, stiff polyester bristles for effective brushing and minimal bristle loss
• Bristles set in a polypropylene block which is highly durable

Typical Applications
• General purpose cleaning, sweeping, scrubbing and collection of debris

Feature Attributes

Overall Length:
322 mm
Bristle Material:
Polyester
Type:
Bannister Brush
Application:
General Surface Scrubbing
Width:
40 mm
Bristle Hardness:
Hard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome