Medium Polypropylene Bulk Tank Brushes


£42.99 Inc VAT (20%)

See 5 Product Variants
£42.99

Description

Medium, resin-set tank brush with DRS® fill.
Size: 200mm.

Dual Retention System (DRS) as standard.
Anti-Microbial Resin to reduce the growth of bacteria.
Available in up to 6 total colour coded colours.
Can be used in temperatures from -10°C to 120°C.
Autoclavable in temperatures up to 134°C.
The best tuft retention system available on the market!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome