0
1
2
3
4
5

Resin-Set Nail Brush


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Stiff, resin-set nail brush with DRS® fill.
Size: 120mm.

Dual Retention System (DRS) as standard.
Anti-Microbial Resin to reduce the growth of bacteria.
Available in up to 6 total colour coded colours.
Can be used in temperatures from -10°C to 120°C.
Autoclavable in temperatures up to 134°C.
The best tuft retention system available on the market!

Feature Attributes

Body Material:
Resin
Overall Length:
122 mm
Type:
Nail Brush
Width:
122 mm
Bristle Material:
Polyester
Hard/Soft:
Hard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome