Round Stiff Polypropylene Scrub Brushes


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Stiff, resin-set round scrub with DRS® fill.
Size: Ø91mm.

Dual Retention System (DRS) as standard.
Anti-Microbial Resin to reduce the growth of bacteria.
Available in up to 6 total colour coded colours.
Can be used in temperatures from -10°C to 120°C.
Autoclavable in temperatures up to 134°C.
The best tuft retention system available on the market!

See full description

Feature Attributes

Product Type:
Scrub Brush