1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Window Cleaning Equipment/
  4. Squeegees
Cassette System Squeegees - 600mm

Cassette System Squeegees - 600mm


Select
See all variants from
£27.99

Inc VAT (20%)

See all variants from £27.99

Description

These Squeegee Cassette Systems can move high levels of water and are the perfect tool for heavy-duty cleaning. Made with thickened polypropylene, the squeegee heads can handle heavy cleaning on a range of surfaces.

The Duraflex™ rubber blade comes packaged in a cassette for hygiene purposes and can be reversed for optimum use if required. Designed for superior results, the blade is dual-rubber to give great results on mottled and shaped surfaces, such as tiled floors.


Features and Benefits
• Available in six shades, they make a great choice when colour-coding cleaning areas
• Smooth surfaces allow for easy cleaning
• Oil-resistant rubber blade for use in kitchen and food prep areas

Notes
• Food contact - FDA approved

See full description

Feature Attributes

Length:

600 mm

Material:

Polypropylene

Size:

600 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome