0
1
2

71602 600mm Ultra Hygiene Squeegee Green

Order Code: ZT1119286S

£17.99 Inc VAT (20%)


Description

This all-in-one moulded floor squeegee from Vikan® is ideal for collecting spills and food debris from floors and surfaces. The blade is made with flexible rubber to ensure full-contact on surfaces for great results with every use. The single-blade moulded design makes it easy to rinse and clean without build-up in crevices, for a clean you can rely on.

Features and Benefits
• Easy to clean, chemical-resistant material for a wide range of uses
• Threaded end for fixing a handle (sold separately) for floor application
• Ideal for colour-coded cleaning
• Suitable for use where high levels of hygiene are required

Approvals
• FDA Compliant

Notes
• Squeegee head only, handle sold separately

See full description
Specifications for 71602 600mm Ultra Hygiene Squeegee Green
  • MFR Part No.
    71602
  • Blade Material
    Rubber
  • Colour
    Green
  • Blade Width
    600mm
  • Application
    Floor Cleaning
    Washrooms
    Kitchens