Icon Folded Toilet Tissue Dispensers


Select
£84.99 Inc VAT (20%)


See all variants from £84.99

Description

The Kimberly-Clark Professional™ ICON™ dispenser system shows industry-leading innovation with versatile interchangeable faceplates, offering six designer finishes to elevate washroom aesthetics. Ideal for commercial settings like offices, hotels, restaurants, and healthcare facilities, it ensures a high standard of hygiene and style. This system includes folded toilet paper dispensers designed for efficiency and easy maintenance, featuring a choice of keyed or push button locks. With single sheet dispensing to minimize contact and cross contamination.

Features and Benefits
• Versatile interchangeable faceplates with six designer finishes to enhance washroom aesthetics
• Designed for commercial environments like offices, hotels, restaurants, and healthcare facilities
• Effortless maintenance with a choice of keyed or push button locks
• Single sheet dispensing reduces contact and cross contamination
• Quick and easy faceplate swaps for seamless adaptation to different décor or branding needs
• Compatible with Scott® and Kleenex® folded toilet paper SKUs: 8042, 8408

See full description

Feature Attributes

Type:
Toilet Tissue Dispenser
Series:
ICON
Depth:
138 mm
Material:
Plastic
Width:
145 mm
Length:
320 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome