Icon Standard Roll Toilet Tissue Dispensers


Select
£103.99 Inc VAT (20%)


See all variants from £103.99

Description

The Kimberly-Clark Professional™ ICON™ dispensing system enhances washroom aesthetics with six interchangeable faceplate designs, providing a sleek, modern look. The ICON™ twin roll dispenser holds two high-capacity toilet paper rolls, ensuring efficiency and reduced maintenance. Easy servicing is offered with a choice of keyed or keyless lock, and a custom mounting bracket with a built-in level simplifies installation. The system complements other ICON™ rolled hand towel and skin care dispensers, using Scott® and Kleenex® toilet paper rolls (SKUs: 8459, 8477).

Features and Benefits:
• Six designer finishes to elevate washroom aesthetics
• Easy servicing with keyed or push-button lock options
• Custom mounting bracket with built-in level for easy installation
• Quick and easy faceplate swapping
• Compatible with Scott® and Kleenex® toilet paper rolls (SKUs: 8459, 8477)

See full description

Feature Attributes

Type:
Toilet Roll Dispneser
Capacity:
Dual Rolls
Mount Type:
Wall Mounted
Series:
ICON
Material:
Plastic
Depth:
184 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome