JUMBO Toilet Paper, Industrial Roll, Standard Tissue, 1-ply, White, Pack of 6 Rolls
Hover to enlarge the image

JUMBO Toilet Paper, Industrial Roll, Standard Tissue, 1-ply, White, Pack of 6 Rolls

Order Code:
MPN:

Product Description

JUMBO toilet paper, industrial roll, standard tissue, 1-ply, white, pack of 6 rolls, 1+ packs. Supplied = assembled. Paper type = 1-ply. Scope of delivery = 6x2400 sheet rolls. Colour = white. Paper grade = tissue. Roll diameter = 260 mm. Roll width = 94 mm. Roll length = 480 m. Inner core diameter = 59 mm. Blade length = 200 mm. Sheets per roll = 2400 pcs. Product type = toilet paper. Approximately 15 times more than a standard household roll. Can be supplied in individual packs or by the pallet. Perforated. 1-ply, 36 packs per pallet.

Specifications
Product Type
Toilet Paper
Supplied
Assembled
Colour
White
Roll Diameter
260mm
Paper Type
1-ply
Roll Width
94mm
Core Material
59mm
Roller Length
480m
Paper Grade
Tissue
Pack Quantity
6
Roll Length
480m
Inner Core Diameter
59mm
Blade Length
200mm
Sheets Per Roll
2400

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome