Medium Paper Hand Towel Dispensers, Folded


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

• Max towel width: 240 mm.
• The cover opens upwards for easy refilling.
• Ribs support the stack of tissues in the dispenser, holding the
stack in place when refilling the dispenser.
• The lock can be used with or without a key.
• Comply with UL94 Fire Safety and Fire Protection regulations
(EU)

See full description

Feature Attributes

Height:
450 mm
Type:
Hand Towel Dispenser
Material:
Plastic
Length:
146 mm
Dispenser Type:
Wall Mounted
Standards Met:
ISO 9001
More attributes