Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Paper Dispensers
Mini Dispenser for Narrow Folded Paper Hand Towels
By Katrin
Reset
Clear All
Colour
Select
See all variants from
£27.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£27.99
Description unavailable
Feature Attributes
Height:
350 mm
Width:
248 mm
Material:
Plastic
Type:
Hand Towel Dispenser
Length:
114 mm
Dispenser Type:
Wall Mounted
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome