ParadiseLine Paperroll Roll Paper Towel Dispenser, With Quick Load System (Easy Loading) , White

Order Code: ZT2693196S

£509.99 Inc VAT (20%)


Description

ParadiseLine Paperroll roll paper towel dispenser, with quick load system (easy loading) , white. Supplied = assembled. Height = 425 mm. Width = 349 mm. Depth = 251 mm. Housing colour = white. Material = plastic. Feature = lockable. Lock type = cylinder lock. Number of dispenser openings = 1. Product type = paper towel dispensers. Personal disposal paper towel. Maintenance free mechanical components. Fill level indicator at the front. Rolled paper dispenser with fast loading system (easy loading) , simplifies and speeds up the replacement of paper rolls. Fill level indicator at the front. No power supply or batteries required, contact-free without sensor, approx. 25 cm paper length per operation. Maintenance free mechanism. With cylinder lock.

See full description
Specifications for ParadiseLine Paperroll Roll Paper Towel Dispenser, With Quick Load System (Easy Loading) , White
  • Product Type
    Paper Towel Dispensers
  • Supplied
    Assembled
  • Depth
    251mm
  • Width
    349mm
  • Housing Colour
    White
  • No. of Openings
    1
  • Lock Type
    Cylinder Lock
  • Material
    Plastic
  • Height
    425mm
  • Features
    Lockable