Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Paper Dispensers
Stainless Steel Paper Towel Dispensers
By AIR WOLF
Reset
Clear All
Material
Select
See all variants from
£259.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£259.99
Description unavailable
Feature Attributes
Product Type:
Paper Towel Dispensers
Supplied:
Assembled
Width:
265 mm
No. of Openings:
1
Depth:
141 mm
Lock Type:
Standard Lock
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome