Toilet Paper Holder, For Spare Rolls, Stainless Steel

Order Code: ZT2743316S

£199.99 Inc VAT (20%)


Description

Toilet paper holder, for spare rolls, stainless steel. Supplied = assembled. Lock type = without lock. Housing material = stainless steel. Finish = brushed. Housing colour = stainless steel. Number of rolls = 2 pcs. Height = 205 mm. Width = 60 mm. Depth = 65 mm. Product type = toilet paper dispensers. Can be filled as required with 1 to 2 household toilet paper rolls. Spare roll holder for 1 to 2 household toilet paper rolls. Brushed stainless steel. Concealed attachment. Includes fastening material. For surface mounting.

See full description
Specifications for Toilet Paper Holder, For Spare Rolls, Stainless Steel
  • Product Type
    Toilet Paper Dispensers
  • Supplied
    Assembled
  • Housing Colour
    Stainless Steel
  • Width
    60mm
  • Housing Material
    Stainless Steel
  • Roll Capacity
    2
  • Depth
    65mm
  • Height
    205mm
  • Lock Type
    without Lock
  • Finish
    Brushed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome