Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Classic Clean Toilet Roll, Pack of 24 4480115
By Andrex
Order Code:
ZT1545872S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
18-19
weeks
Available
GBP
23.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/classic-clean-toilet-roll-pack-of-24-4480115/p/ZT1545872S
Add to quotation
View all Toilet Rolls
Description
Andrex® Classic Clean Toilet Roll (Pack of 24) 4480115
Specifications
Specifications for Classic Clean Toilet Roll, Pack of 24 4480115
Pack Quantity
24
MFR Part No.
KC07133
Depth
423mm
Height
423mm
Width
335mm
Weight
3.4kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome