Old code ERJ002Pack of 12, Colour: White, Ply: 2, Roll length: 150M, Width: 90mm, Average sheets per roll: 405, Rolls per case: 12, Core size: 76mm , Made from recycled pulp, Shrink wrapped, CHSA certified, Used with the NWDP006 dispenser