SP Pure Rimless One Box Toilet & Seat W: 375mm H: 780mm D: 605mm 6 litre full flush & 3 litre reduced flush. Chrome effect dual flush button Bottom inlet and internal overflow Horizontal outlet Co-ordinated white seat hinges Pre-assembled cistern fittings Includes pan floor fixings Lifetime Guarantee
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.