0
1
2
3

2-Ply White Toilet Rolls, Pack of 36 RT3681CR

Order Code: ZT1030526X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%

Currently unavailable

Description

Solent™ Cleaning & Hygiene S-T-Roll toilet rolls are a high quality 2-ply white toilet tissue, ideal for workplace washrooms.

Sheets per roll: 200.

Rolls per case: 36.

See full description
Specifications for 2-Ply White Toilet Rolls, Pack of 36 RT3681CR
  • Colour
    White
  • Model Number
    RT3681CR
  • Sheets Per Sleeve
    200
  • MFR Part No.
    RT3688CR
  • Number of Ply
    2
  • Pack Quantity
    36 Rolls
  • Type
    Toilet Roll
  • Number of Sheets
    200
  • Sheets Per Roll
    200
  • Textured/Embossed
    No
  • Product Form
    Roll
  • Roll Type
    Conventional
  • Dispenser Type
    Wall Mounted
  • Scented
    No
  • Number of Sleeves/Rolls
    36

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome