0
1

STM200-2W-300 Mini Jumbo 2-Ply Roll 3" Core, Pack of 12

Order Code: ZT1030491X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.616%
10 +£20.2312%


Description

High quality 2-ply white tissue. 57mm (2 1/4 ") core. Suitable for commercial premises, restaurants, hotels, pubs, factories and offices.

Specifications for STM200-2W-300 Mini Jumbo 2-Ply Roll 3" Core, Pack of 12
  • Number of Ply
    2
  • Colour
    White
  • MFR Part No.
    RT3507CR
  • Dimensions
    90mm x 200m
  • Pack Quantity
    12 Rolls
  • Type
    Mini Jumbo Toilet Roll
  • Model Number
    STM200-2W-300
  • Core Size
    76mm
  • Series
    STM200-2W-300
  • Product Form
    Roll
  • Dispenser Type
    Wall Mounted
  • Number of Sleeves/Rolls
    12
  • Scented
    No
  • Textured/Embossed
    No
  • Roll Type
    Mini Jumbo
  • Roll Length
    200m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome