Basic Paper, 1 Ply, W6


Select
£99.99 Inc VAT (20%)


See all variants from £99.99


Description unavailable

Feature Attributes

Roll Length:
250 m
Number of Ply:
1
Form:
Roll
Sheet Length:
245 mm
Sheet Width:
195 mm
Pack Quantity:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome