Couch Roll 2-Ply


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

Offering a 50m roll, made up of disposable 2ply sheets, this is perfect for maintaining a high level of hygiene in healthcare environments, ensuring your patient couch stays hygienic at all times.

Feature Attributes

Type:
Paper Towels
Roll Length:
50 m
Material:
Paper
Ply:
2
Form:
Couch Roll