Hand Towels V-Fold


£27.99 Inc VAT (20%)
6.5% off

See all variants from £27.99

Description

The perfect level of quality for when cost and performance are equally important. Help control consumption and promote good hygiene with reliable one-at-a-time dispensing. Made from Recycled paper.

Feature Attributes

Type:
Paper Towels
Material:
Paper
Pack Size:
3600
Ply:
1
Form:
V-Fold
Sheet Size:
205 x 222 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome