Void Air Cushion Film Roll, Pack of 4 Rolls


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Pack Quantity:
4
Product Type:
Air Cushions
Supplied:
Assembled
Material Thickness:
25 mm
Width:
200 mm