The V-TÜF M CLASS MINI helps you tackle dust at the source. Connect it directly to your power tools or sweep up and enjoy a dust free environment. The V-TÜF®M CLASS MINI is certified to M-Class, the new ‘Minimum Legal Requirement’ for construction sites. Unrated vacuum cleaners are extremely dangerous as respirable dust can pass through the motor and be pumped back into the air. This dust then remains airborne for up to 8 hours, where it can be inhaled directly into your lung chamber, where it will remain forever. Approximately 700 people in the UK die every year due to illness relating to the inhalation of respirable dust. Needless to say, this dust also damages your vacuum motor. The V-TÜF®M CLASS MINI offers you affordable compliance and protection from common dust related health issues! The new M CLASS MINI is a keystone that helps V-TUF achieves their mission: To save and improve lives of those in their line of duty. Ideal for: Construction & woodworking Industries. No reason to not embrace the M Class protection.
• M CLASS RATED: Minimum, legal requirement for construction
• 99.9% FILTRATION EFFICIENCY
• EXTRACTION VELOCITY MONITOR
• INTEGRATED FILTER SHAKER SYSTEM
• Washable filters
• High viz cable and hose.
• Antistatic Hose with Swivel connector and power tool connector
• 5KG – Light weight