Aero 21-01 PC Wet & Dry Vacuum Cleaner 240v/110v


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

The Aero 21-01 industrial vacuum cleaner has a 20 litre capacity and can be used for both dry and wet extraction.

Features:
-Lightweight and compact for easy transportation and storage
-Semi-automatic 'Push & Clean' filter cleaning system prevents loss of performance and increases productivity
-Washable PET fleece filter with minimum 99.9% filtration efficiency
-Exhaust air blow function
-Robust and ergonomic design with stable wheels
-'MultiFit' accessory system: this Nilfisk Alto vacuum cleaner has several sections for convenient accessory and cord storage

See full description

Feature Attributes

Overall Length:
375 mm
Vacuum Cleaner Type:
Wet/Dry
Includes:
Crevice nozzle,Floor nozzle,Universal nozzle,Suction hose,2x 500mm extension tubes,M class filter
Colour:
Black,Blue
Flow Rate:
3600 L/min
Model Number:
Aero 21-01
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome