The battery-powered Bacuum is a portable and versatile vacuum cleaner that is ideal for cleaning tight spaces and high areas. It is lightweight and comfortable to wear, with padded shoulder and waist straps. The telescopic suction pole allows you to reach up to 28 feet, and the 360° swivel joint provides unlimited mobility.
The Bacuum comes with a variety of standard equipment, including a floor tool head, two suction hoses, a HEPA13 fleece filter bag, a crevice nozzle with brush ring, a combination nozzle, and a parking hook. It also comes with a quick charger and two 18V 5Ah lithium-ion batteries, which provide a run time of up to 42 minutes.
Here are some of the key features of the battery-powered Bacuum:
Lightweight and comfortable to wear
Telescopic suction pole for reaching high areas
360° swivel joint for unlimited mobility
HEPA13 fleece filter bag for capturing allergens and pollutants
Quick charger for fast battery recharge
Two 18V 5Ah lithium-ion batteries for up to 42 minutes of run time
The battery-powered Bacuum is a great choice for cleaning tight spaces and high areas in a variety of settings, including homes, businesses, and schools. It is also a good choice for people who suffer from allergies or asthma, as the HEPA13 filter bag helps to capture allergens and pollutants.
Here are some additional details about the battery-powered Bacuum:
Weight: 10.5 kg
Dimensions: 45 x 30 x 25 cm
Battery life: Up to 42 minutes
Charging time: 1 hour
Warranty: 1 year
If you are looking for a versatile and powerful vacuum cleaner that is easy to use and comfortable to wear, the battery-powered Bacuum is a great option.