Bacuum Mains vacuum cleaner with Telescopic Pole


£1,029.99 Inc VAT (20%)

See all variants from £1,029.99

Description

The Bacuum Mains vacuum cleaner is a portable and versatile cleaning solution for challenging locations. It is lightweight and comfortable to wear, with a padded harness that provides support and prevents heat build-up. The telescopic pole allows you to reach high areas, such as beams and ledges, while the long power cord gives you plenty of reach.

Mains: 15M of power cord for a wide cleaning area.

BACUUM STANDARD EQUIPMENT:

32 mm Diameter stainless steel Telescopic tube
Floor tool head
2 x 1.3M suction hose, (with low level cleaning hose to pole cuff / High level cleaning hose to pole cuff)
HEPA13 fleece filter bag (filter basket)
2-in-1 crevice nozzle with brush ring, combination nozzle 280 mm,
parking hook,
1 x Fleece Filter Bag

The Bacuum Mains vacuum cleaner is ideal for a variety of applications, including:

Cleaning stairs and lifts
Cleaning tight spaces, such as public transport and cinemas
Cleaning high-level areas, such as beams and ledges
Cleaning carpets and hard floors
Removing pet hair and dust
The Bacuum Mains vacuum cleaner comes with a variety of accessories, including:

A floor tool head
A crevice nozzle
A combination nozzle
A HEPA filter bag
A parking hook
The Bacuum Mains vacuum cleaner is a powerful and efficient cleaning solution that is perfect for a variety of challenging locations.

Here are some of the key features of the Bacuum Mains vacuum cleaner:

Lightweight and comfortable to wear
Padded harness for support and heat dissipation
Telescopic pole for reaching high areas
Long power cord for extended reach
Variety of accessories for cleaning a variety of surfaces
HEPA filter bag for trapping dust and allergens
If you are looking for a portable and versatile vacuum cleaner that can handle challenging cleaning tasks, the Bacuum Mains vacuum cleaner is a great option.

See full description

Feature Attributes

Product Type:
Vacuum Cleaner
Material:
Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome