Bio-production CS77 Woodseal Wooden Floor Sealer 2 x 5 Litre

Order Code: ZT2428879S

£199.99 Inc VAT (20%)


Description

Bio-Production CS77 Woodseal Wooden Floor Sealer is designed for use on wooden floors in areas of heavy traffic. Providing a high gloss, tough floor finish, it is a water based emulsion that is fast drying, has low odour, is non-flammable and easy to apply. Wood Seal produces a rich colour and a superb deep gloss without the hazards of solvent based floor seals.
Bio-Production CS77 Woodseal Wooden Floor Sealer Features: - Water based formula means no fumes and faster drying time - Non hazardous formulation means it is safer to use - Can be used in higher traffic areas - Polyurethane provides a very tough and hard wearing finish - Easy to apply and dries to superb deep gloss - Enhances the natural colour of the wood
How to apply Bio-Production CS77 Woodseal Wooden Floor Sealer: - All floors that have been maintained with solvent/wax products or that are worn and patchy should be sanded before sealing with wood seal. On the final finishing a 120 grit should be used, after sanding the floor should be thoroughly vacuumed to remove all grit and dust, lightly damp mop to ensure all soiling and dust is removed, the must be free of all contamination before wood seal is applied. - With a lamb’s wool or flat mop applicator apply a generous neat even coat of seal, taking care not to overlap coats, allow at least 1 hour to dry. If required, the floor can be lightly buffed with a single disc machine fitted with a green pad, this will remove any blemishes/pimples/dust that may be embedded in the film. Vacuum floor again to remove dust and apply second coat at a right angle to the first. On certain soft wood floors, it may be necessary to apply a further coat to achieve a high gloss finish. - Touch dry: 1 hour, hard dry: 2 hours, foot traffic and normal wear: 8 hours, heavy traffic: 72 hours, full chemical hardness: 7 days - Coverage: 100-120sqm per 5L depending on floor type and condition

See full description
Specifications for Bio-production CS77 Woodseal Wooden Floor Sealer 2 x 5 Litre
  • Product Type
    Floor Sealers
  • Size
    5L
  • Material
    Step 1
  • Finish
    High Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome