The Makita DCL180 LXT Vacuum Cleaner is a handy cordless cleaner with a cloth filtration system. Strong suction power and large dust capacity for heavy-duty applications. Low noise design, makes it ideal for quiet cleaning operations in job sites located in and around residential areas. Fited with a rubberised soft grip for reduced hand fatigue even in long periods of continuous use. Specification Capacity 0.65 Litres Max Sealed Suction 3.6 kPa. Max Airflow 1.3 m³/min. Weight 1.2kg The Makita DCL180 Handheld Vacuum offers a strong suction power and a large dust capacity, ideal for heavy-duty applications. It produces low noise levels making it ideal for quieter cleaning operations, especially suited to domestic and residential areas. It is fitted with an ergonomic rubber handle that helps to reduce fatigue during prolonged use. Bare Unit, No Battery or Charger Specification Capacity 0.65 litres Max. Airflow 1.3 m³/min. Max. Sealed Suction 3.6 kPa Weight 1.2kg