DWV905H H-Class Dust Extractor


Select
£999.99 Inc VAT (20%)


See all variants from £999.99

Description

The DEWALT DWV905H Dust Extractor is H-Class compliant, meets regional regulations for use on EMEA ANZ jobsites. Improved motor and sealing of the dust extractor provides more air flow and pressure which guarantees market leading performance. Its head and tank are made from heavy-duty 3mm polypropylene, impact and drop resistant, ideal for use in tough applications. Fitted with a telescoping handle and large rear wheels for easy transportation. Dual cannister filters with an auto filter clean mechanism, maintains unit performance during tough construction applications. A variable suction dial allows the user to tailor suction to specific application or tool requirements. Whilst Auto Start & Stop Control, offers end users an auto-start feature with AC competition products. An audible alarm will alert if a drop in performance occurs. Supplied with: 2 x H-Class Compliant Filters, 1 x Antistatic Hose 4.6m x 32mm Ø, 1 x Connector Kit and 1 x Fleece Dust Bag. Specifications: Input Power: 1,400W.Capacity Wet/Dry: 18.4/38 litres.Hose Length x Diameter: 4.6m x 32mm Ø.Protection Class: IPX4.Weight: 15kg.

Feature Attributes

Capacity Wet/Dry:
18.4/38 L
Power Input:
1400 W
Dry Capacity:
38 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome