Industrial Vacuum Cleaner with Gutter Kit, Camera & Bag


£3,299.99 Inc VAT (20%)

See all variants from £3,299.99

Description

V-TUF GCX9000 - High Performance 3500W 'twin stage' Industrial Motors, that power the large 100L Cyclonic Wet & Dry Vacuum Cleaner, for exceptional results, making gutter cleaning hassle free



The 240V GCX9000 is the Best of the Best. Wet And Dry Vacuum Cleaner with independently controlled motors so you can choose your suction power by having any number of motors on at any given time. The GCX9000 has a high volume 5 Metre long, 50mm diameter hose so large volumes of dirt can be sucked up quickly. The metal deflector filter prevents the main filter getting clogged up with the dirt as it enters the tank. The aluminium large bore inlet prevents blockages at the entry of the tank. The Aqua-Dry filter which gives you the option for use in both dry and wet applications for cleaning a vast range of materials of liquids, solids, and dust. Simply wash the filter with warm water and continue cleaning. The robust frame with large all terrain wheels gives you the assurance of a long-lasting heavy-duty vacuum, that is built to withstand the toughest of working conditions, for high demanding tasks.

Idea for gutter cleaning, cleaning sludge and slurry out of large drains. With extra attachments the machine can be used for internal high level cleaning, such as warehouses and barns etc

See full description

Feature Attributes

Dry Capacity:
100 L
Power Rating:
3500 W
Material:
Metal,Aluminium
Supply Voltage:
240 V
Size:
100 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome