Interceptor Key with Elite High Reach Poles


£6,499.99 Inc VAT (20%)

See all variants from £6,499.99

Description

UNRIVALLED GUTTER CLEARANCE: With an on-board Honda engine and 155 Inch Water Lift, the Interceptor has total mobility and incredible power, for all of your gutter clearing needs.
NO POWER CABLES OR GENERATORS NEEDED: This large-capacity system is engineered for fast and effective results.
EASY ACCESS UP TO 4 STOREYS: Access heights of up to 40ft/4 storeys all from the safety of the ground.
DESIGNED WITH THE USER IN MIND: The Interceptor is housed on an all-terrain chassis, allowing you to manoeuvre the vacuum down side paths and narrow spaces with ease. With an increased drum size and drain hose, you can easily remove water and debris.
PULL AND KEY START OPTIONS AVAILABLE: Available in pull or key start options, the Interceptor can tackle the most challenging of gutter cleaning demands, ensuring precision cleaning every time.

The SkyVac® Interceptor.
The skyVac® Interceptor Wet & Dry Gutter Vacuum with an on-board Honda engine is the ultimate gutter vacuum system!
Our design team wanted to create a completely power-independent system, with no need for mains power or generators. Boasting 155 Inch Water lift, the Interceptor capacity is incredible, for fast results - first time.
Sitting on a robust all-terrain multi-directional trolley, the skyVac® Interceptor features an on-board power plant making it completely independent of any electrical supply requirements. Powered by a robust worldwide compliant Honda engine, means this unique system can clean anywhere in the world at any time.

With an extremely powerful vacuum capacity, this unique system will lift and remove the heaviest of waste matter from gutters up to 40ft from the ground, with the added addition of a blow feature to aid cleaning and self-un-blocking.

Please note, the SkyVac Interceptor is for external use only.

SkyVac® Interceptor:

5.5hp Honda Petrol Engine (Equivalent Wattage 3600 watts)
Water Lift: 155”
Air Flow Movement: 8000 LPM
Container Size: 90 Litres
Debris Capacity: 70 Litres
Dimensions: 140L x 63W x 104.5H cm
Pull Start Weight: 78KGs
Key Start Weight: 87KGs
Sound Power Level (LWA) : 107 dB
91 dB (A) @ 1M at Normal Operating Level 3, 000—3, 300 rpm
96 dB (A) @ 1M at Maximum set 3, 850 rpm
Side Entry Port: Eliminates blockages and maximises drum capacity


SkyVac Van Sticker Size: 500mm x 300mm

SkyVac® Interceptor:

SkyVac® Interceptor Vacuum
SkyVac® Elite Carbon fibre poles: 1.5 metres long
1 x SkyVac® Vac Release Pole
1 x SkyVac® Elite Hairpin Neck (135 Degree tool holder)
7.5 metres of Blue Wire Reinforced Vacuum Hose (50mm diameter)
5 x Elite Tools: Aluminium Long End Tool/Dual End Multi Tool/Aluminium Tapered End Tool/Long Soft Tool/Aluminium Crevice End Tool
1 x Pole & Accessory Bag
1 x Hose & Accessory Bag
2 x SkyVac Van Sticker

For gutter cleaning within large commercial environments, especially where electrical ports are not easily accessible.

See full description

Feature Attributes

Hose Diameter:
50 mm
Product Type:
Gutter Vacuum
Material:
Carbon fibre,Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome