Inc VAT (20%)
The skyVac® Internal 30 is a compact and robust high-level vacuuming system that can reach up to 40ft from the ground. It is perfect for cleaning hard-to-reach areas in a variety of internal environments, such as shopping centers, large offices, universities, hospitals, libraries, and schools.
The system comes complete with a built-in trolley and fitted basket, making it easy to transport and maneuver. It also includes a range of accessories, such as a telescopic suction pole, push-fit suction poles, angled neck tool holders, brushes, and a carry bag.
The skyVac® Internal 30 is powered by a 1000-watt motor and has an air flow movement of 3800 liters per minute. This makes it ideal for rapidly removing dust and debris from out-of-reach areas.
The system is also designed to be safe and easy to use. The telescopic suction pole allows you to reach high areas without having to climb, and the angled neck tool holders make it easy to maneuver the brushes in tight spaces.
The skyVac® Internal 30 is a versatile and powerful high-level vacuuming system that is ideal for a wide range of cleaning applications. It is the perfect solution for businesses that need to clean hard-to-reach areas safely and efficiently.
The key features of the skyVac® Internal 30:
Feature Details
Motor wattage: 1000 watts
Air flow movement: 3800 liters per minute
Vacuuming height: Up to 40ft
Accessories: Telescopic suction pole, push-fit suction poles, angled neck tool holders, brushes, and a carry bag
Applications: Cleaning hard-to-reach areas in a variety of internal environments
Benefits: Safe, easy to use, and powerful