Internal 30 Vacuuming system


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99

Description

The SkyVac® Internal 30 is a compact and robust high-level vacuuming system that can reach up to 40 feet from the ground. It is perfect for cleaning hard-to-reach areas in a variety of indoor environments, such as shopping centers, large offices, universities, hospitals, libraries, and schools.

The system comes complete with a built-in trolley and fitted basket, making it easy to transport and store. It also includes a range of accessories, such as a telescopic suction pole, push-fit suction poles, angled neck tool holders, and brushes.

The SkyVac® Internal 30 is powered by a 1000-watt motor and has an air flow movement of 3800 liters per minute. This makes it ideal for quickly and efficiently removing dust and debris from high places.

The system is also designed to be safe and easy to use. It has a low noise level and a comfortable carrying handle.

The key features of the SkyVac® Internal 30:

Feature Details
Reach: Up to 40 feet
Motor wattage: 1000 watts
Air flow movement: 3800 liters per minute
Weight: 14 kg
Accessories: Telescopic suction pole, push-fit suction poles, angled neck tool holders, brushes

If you are looking for a high-performance high-level vacuuming system that can reach difficult-to-access areas, the SkyVac® Internal 30 is a great option. It is compact, robust, and easy to use, making it perfect for a variety of indoor cleaning applications.

Here are some additional benefits of using the SkyVac® Internal 30:

Eliminates the need for scaffolding and hire costs
Improves safety by eliminating the need to work at height
Reduces cleaning time and labor costs
Improves air quality by removing dust and debris
Increases productivity by allowing cleaning to be done more quickly and easily

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome