1. Cleaning & Hygiene/
  2. Cleaning Machines/
  3. Vacuum Cleaners
Internal 78 Air-Flow Vacumming System - 2600W, 7166LPM Air-Flow

Internal 78 Air-Flow Vacumming System - 2600W, 7166LPM Air-Flow


See all variants from
£2,149.99

Inc VAT (20%)

See all variants from £2,149.99

Description

The skyVac® Internal 78 high-level vacuuming system is a powerful and robust solution for heavy-duty internal high-access cleaning. It can remove the densest dust and debris up to 40 feet from the safety of the ground, with a single operator.

The system has two industrial motors that deliver 2600 watts of power and 7166 liters per minute of airflow. It comes with lightweight carbon fiber poles and a range of end tools.

The high-powered airflow of the skyVac® Internal 78 sucks up and removes fine dust particles, preventing them from becoming airborne. This is an efficient and effective way to capture and remove dust at source, stopping it from drifting down to low-level surfaces.

The system is also mobile and versatile. It is mounted on a sturdy trolley with lockable wheels, making it easy to maneuver around locations and secure in place. The large drum capacity makes it ideal for heavy-duty cleaning projects in large locations such as factories, airports, hospitals, shopping centers, churches, universities, and stately homes.

The skyVac® Internal 78 is also a safe and cost-effective solution for high-access cleaning. It eliminates the need for costly high-access equipment and reduces health and safety risks. This makes it a more convenient and cost-effective way to maintain a safe and clean working environment.

Here are the key features of the skyVac® Internal 78:

Powerful and robust design
High-powered airflow for efficient dust removal
Lightweight carbon fiber poles for easy maneuverability
Range of end tools for versatile cleaning applications
Mobile and versatile design
Safe and cost-effective operation
If you are looking for a powerful and versatile high-level vacuuming system, the skyVac® Internal 78 is a great option. It is ideal for heavy-duty cleaning projects in large locations, and it is also a safe and cost-effective solution.

The key features of the skyVac® Internal 78:

Feature: Details
Power: 2600 watts (2 x 1300 motors)
Airflow: 7166 liters per minute
Poles: Lightweight carbon fiber poles up to 8.5 meters long
End tools: Range of brushes and tools for versatile cleaning applications
Drum capacity: 78 liters
Trolley: Sturdy trolley with lockable wheels
Safety features: Removable and washable filter, housed securely behind a protection plate

See full description

Feature Attributes

Material:

Carbon Fiber

Power:

2600 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome