NT 48/1 Wet & Dry Vacuum Cleaners


Select
£339.99 Inc VAT (20%)


See all variants from £339.99

Description

The NT 48/1 is a high-capacity single motor all-purpose vacuum cleaner for picking up large quantities of wet or dry dirt. It is fitted with an automatic cut out facility for when maximum fluid capacity is reached and a drainage hose for the disposal of all liquids in a safe and clean manner. The new NT 48/1 is an attractive option for groups within the professional sector, especially targeting contract cleaners, as well as automotive and craft trades.

Features and Benefits:

With large rear wheels and castors ease of mobility and good stability is guaranteed.
Robust design with integrated bumper.
With the use of the large cartridge filter (0.8m2) you receive constant high suction power and long periods of use without interruption.
Disposal of all liquids is possible via the drainage hose.
With its integrated handle transportation is effortless.
Storage of the machine is made easy due to the built-in cable hook and on-board accessory holder.

Feature Attributes

Weight:
10.5 kg
Colour:
Black,Yellow
Overall Width:
390 mm
Model Number:
NT 48/1
Overall Height:
780 mm
Power Rating:
1380 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome