RuckVac H13 HEPA 1400W Industrial Backpack Vacuum Cleaner (240V)
Hover to enlarge the image

RuckVac H13 HEPA 1400W Industrial Backpack Vacuum Cleaner (240V)

Order Code:
MPN:

Product Description

V-TUF RUCKVAC H13 Hepa 1400W Industrial Backpack Vacuum Cleaner with 5 litre capacity (240V) The V-TUF RUCKVAC is a lightweight, portable backpack vacuum cleaner with H13 Hepa Filtration and a 5-litre capacity. It's easy to use, getting in and out of difficult tight, or confined spaces quickly and easily, while picking up every micron of dirt of the floor with the super-powerful strong suction. Lightweight is key. That's why the RuckVac offers maximum comfort and a perfect fit for the operator, so wearing and carrying for a long period of time is no longer a problem. The ergonomically designed back support and harness with flexible shoulder straps and waist harness assure a secure fit for the operator. The user can get the job finished without pain or fatigue providing a quick and easy clean-up, and helping increase cleaning productivity. The H13 Hepa Filtration protects against dust & harmful particulates with 99.9% extraction efficiency. The perfect cleaning partner for professional contract cleaners and DIY enthusiasts alike. Offering limitless cleaning, in all areas, of all building types, including stairs and long corridors. Sold in 110V and 240V models. Areas of Application: Hotel Lobby s & Stairs, Warehouse Clearing, Floor Restoration Services, School Classrooms & Corridors, Home Renovation Services, Building Refurbishments, B&B Guest Rooms, Refurbishment & Fit Out, Ideal for Public Transport: Aircraft, Coaches, Buses & Trains, Public Event Venues. Features: Comfortable Straps Extremely Powerful Suction Robust Durable Build H13 99.9% Hepa Filtration 18m Extra Long Power Cable Simple to Operate Comes With: 32mm: 1.5m Hose Steel Tubes & Elbow Crevice Tool Round Brush Universal Stepped Power Tool Adaptor Carpet Floor Head Cleaning Tool (with spinning Turbo Brush) Hard Floor Cleaning Tool 5x Bags Specification: Power Supply: 240V Power Rating: 1400w (Thru-Flow Motor) Air Flow (Litres/Second): 70 Litres/Second (250 cbm/hour) Vacuum Suction (mBar/kPa): 250 mBar Vacuum Type: Dry Use Only Container Capacity: 5L Filter Type: Washable (with warm water - ensure filter is dry before use) Sound Level (dB(A)): 68 dBA Power Cable: 18m Vacuum Dimensions: (H) 500 x (W) 400 x (D) 300mm Weight Nett: 6.5 kg / Gross: 7.5 kg

Specifications
Product Type
Vacuum Cleaners
Power Cable Length
18m
Power Rating
1400W
Container Capacity
5L
Supply Voltage
240V
Dimensions
500 x 400 x 300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome