Vacuum Filter Esf-3 Assembly Position=Any, Grade of Filtration=10 ┬Ám, Operating Pressure=-0, 95 - 4 bar, Flow Rate at Vacuum Pressure of -0.75 bar=100 L/Min, Operating Medium=Atmospheric Air Based On Iso 8573-1:2010 (7:-:-), Festo