2 Wire Tough Cover 3/8" 400BAR 155 C Yellow Jetwash Hoses with Duraklix Heavy Duty Msq Couplings


£73.99 Inc VAT (20%)

See 2 Product Variants
£73.99

Description

The Heavy Duty V-TUF MSQ Ends Used On This High Pressure Hose Will Fit Most V-TUF Pressure Washers.

What Makes V-TUF WASHFLEX HPH So Special? V-TUF Have Over 15 Years Experience In Hose Manufacturing, Using The Finest Raw Material Manufacturers In Europe.

Super Tension Braiding � Gives The FLEX In WASHFLEX. A Flexible Hose Gives More Comfort To The User During Operation And Also Makes The Winding Up At The End Of A Job Faster.

Super Tension Braiding � Strengthens The Core Of The Hose And Prevents Pin-Holing, Ovaling. It Also Gives The Rubber A Strong Base To Bond To Preventing Delamination Of The Rubber.

Ferrule Fuse � The Method Of Crimping The High Pressure Fittings To The Hose Is Unique To V-TUF. This Fusing Process It Our Guarantee That Your Ends Will Stay On The Hose Under The Toughest Conditions.

Feature Attributes

Size:
03-Aug in
Maximum Working Pressure:
400 bar
Product Type:
Jetwash Hose
Colour:
Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome