Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Bathroom Cleaners
Perfumed Urinal Channel Blocks, 3kg
By Domestos
2 Review
Order Code:
ZT1029556X
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/bathroom-cleaners/perfumed-urinal-channel-blocks-3kg/p/ZT1029556X
Add to quotation
Schedule an order and save 5%
View all Bathroom Cleaners
Description
Contains 15 - 30% anionic surfactant.
Specifications
Safety Information
Specifications for Perfumed Urinal Channel Blocks, 3kg
MFR Part No.
HK:DOMCHAN3
Type
Toilet Blocks
Fragrance
Fragranced
Size
3kg
Applications
Toilets
Container Type
Tub
Pack Quantity
150
Series
Professional
Product Type
Urinal Blocks
Hazard Warning
Corrosive
Concentration
Ready To Use
Product Format
Block
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome