Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
114L Hooded Plastic Waste Bins with Opening
By Slingsby
See all variants from
£199.99
Inc VAT (20%)
See all variants from
£199.99
Description
Description unavailable
Feature Attributes
Colour:
Yellow
Material:
Polyethylene
Capacity:
114 L
Height:
995 mm
Depth:
432 mm
Width:
432 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome